Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCA2/0-38H-X
Zoro # G0771543
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-38H-X
- Zoro # G0771543
- UPC # 7498355853
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 1.83" |
Overall Length | 1.83 in |
Tongue Width (In.) | 0.85 |
Overall Length (mm) | 46.5 |
Tongue Width (mm) | 21.6 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 1.83 |
Wire Strip Length (mm) | 27 |
Barrel Length (mm) | 24.9 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 1.06 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- Panduit Compression Lugs