Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCA2/0-14F-X
Zoro # G0771458
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-14F-X
- Zoro # G0771458
- UPC # 7498355922
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 1.61" |
Overall Length | 1.61 in |
Overall Length (In.) | 1.61 |
Barrel Length (In.) | 0.98 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (In.) | 0.85 |
Wire Strip Length (mm) | 27 |
Stud Hole Size (In.) | 44930 |
Copper Code Conductor Size (AWG) | 36557 |
Overall Length (mm) | 40.9 |
Wire Strip Length (In.) | 1.0625 |
Barrel Length (mm) | 24.9 |
Tongue Width (mm) | 21.6 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (8501RS41V14)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- GENERAC 3000 and 3500 Watt Inverter Parallel Kit (7668)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- Panduit Lugs & Split Bolts