Shop All Compression Lugs
Panduit
Lug Compression Connector, 2/0 AWG
Mfr # LCA2/0-14-X
Zoro # G0771537
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-14-X
- Zoro # G0771537
- UPC # 7498390115
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 2.09" |
Overall Length | 2.09 in |
Barrel Length (mm) | 24.9 |
Wire Strip Length (mm) | 27 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Barrel Length (In.) | 0.98 |
Overall Length (In.) | 2.09 |
Wire Strip Length (In.) | 1.1/16 |
Overall Length (mm) | 53.1 |
Description
Lug Compression Connector,2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- TELEMECANIQUE SENSORS Rectngular Proxmity Sensr, 2 Wire, Shld, NO (XS8C1A1MAL2)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- QUICKCABLE Wire Cnctr, Sze 1 and 2, Starter Lug (6401-525-001F)
- Panduit Lugs & Split Bolts