Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-2/0 AWG
Mfr # LAMA2/0-14-QY
Zoro # G0771062
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.47 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Barrel Length (mm) 16
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LAMA2/0-14-QY
- Zoro # G0771062
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 1.47 in |
Barrel Length (mm) | 16 |
Overall Width (In.) | 0.63 |
Tongue Length (mm) | 21 |
Overall Height (mm) | 19.5 |
Overall Width (mm) | 16 |
Wire Strip Length (In.) | 0.62 |
Tongue Width (mm) | 16 |
Overall Length (mm) | 37 |
Maximum Copper Conductor Size (AWG STR) | 36557 |
Barrel Length (In.) | 0.63 |
Tongue Width (In.) | 0.63 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Tongue Length (In.) | 0.83 |
Stud Hole Size (In.) | 44930 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Hex Size (mm) | 4.76 |
Wire Strip Length (mm) | 15.7 |
Hex Size (In.) | 45001 |
Maximum Aluminum Conductor Size (AWG) | 36557 |
Overall Height (In.) | 0.77 |
Stud Hole Size (mm) | 6.35 |
Overall Length (In.) | 1.46 |
Description
Lug Compression Connector,14-2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2731-B)
- EATON Line Side Adapter (XTPAXLSAD)
- STANLEY Aluminum Cable Covers, 42inL, Aluminum (ACC-005)
- HUBBELL PREMISE WIRING Standoff Bracket, 2.48in W, 1.50in H (HPW89D)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAN6-6-L)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- Panduit Lugs & Split Bolts