Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-2/0 AWG
Mfr # LAM2A2/0-14-6Y
Zoro # G0770940
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8 in
- Overall Length 1.47 in
- Application Stranded Aluminum or Copper Code Conductor
- Features Halogen Free
- Finish/Coating Tin-Platedf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2A2/0-14-6Y
- Zoro # G0770940
- UPC # 7498359253
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.8 in |
Overall Length | 1.47 in |
Tongue Length (In.) | 0.85 |
Tongue Length (mm) | 21.6 |
Overall Length (mm) | 37.3 |
Tongue Width (In.) | 1.2 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 30.6 |
Hex Size (mm) | 4.8 |
Overall Height (mm) | 19.9 |
Overall Height (In.) | 0.8 |
Overall Length (In.) | 1.47 |
Description
Lug Compression Connector,14-2/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- REELCRAFT Junction Box, Explosion Proof (370200)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M8E516)
- Panduit Lugs & Split Bolts