Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-2 AWG
Mfr # LAMA2-14-QY
Zoro # G0771071
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6 in
- Application Stranded Aluminum or Copper Code Conductor
- Features Halogen Free
- Overall Length 1.16 in
- Maximum Voltage (V) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAMA2-14-QY
- Zoro # G0771071
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.6 in |
Overall Length | 1.16 in |
Tongue Width (In.) | 0.5 |
Overall Length (In.) | 1.17 |
Barrel Length (In.) | 0.47 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Barrel Length (mm) | 11.93 |
Overall Width (mm) | 12.7 |
Overall Height (In.) | 0.55 |
Wire Strip Length (In.) | 0.47 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 12.7 |
Wire Strip Length (mm) | 11.9 |
Maximum Copper Conductor Size (AWG STR) | 2 |
Overall Height (mm) | 13.9 |
Overall Length (mm) | 29.7 |
Tongue Length (mm) | 17.7 |
Maximum Aluminum Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 6.35 |
Tongue Length (In.) | 0.7 |
Overall Width (In.) | 0.5 |
Description
Lug Compression Connector,14-2 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- SQUARE D Miniature Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (HOM2100CP)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- Panduit Compression Lugs