Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCD10-38D-L
Zoro # G0777259
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD10-38D-L
- Zoro # G0777259
- UPC # 7498397380
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.56" |
Length | 2.38" |
Overall Length | 2.38 in |
Outer Diameter (In.) | 0.22 |
Copper Code Conductor Size (AWG) | 10 |
Wire Strip Length (In.) | 45123 |
Barrel Length (In.) | 0.38 |
Tongue Width (In.) | 0.56 |
Wire Strip Length (mm) | 11.1 |
Inside Diameter (mm) | 3.3 |
Overall Length (In.) | 2.38 |
Outer Diameter (mm) | 5.58 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 9.7 |
Inside Diameter (In.) | 0.13 |
Tongue Width (mm) | 14.2 |
Overall Length (mm) | 60.5 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- Panduit Lugs & Split Bolts