Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCD10-14A-L
Zoro # G0777128
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 1.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD10-14A-L
- Zoro # G0777128
- UPC # 7498397234
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.42" |
Length | 1.78" |
Overall Length | 1.78 in |
Stud Hole Size (In.) | 44930 |
Inside Diameter (mm) | 3.3 |
Copper Code Conductor Size (AWG) | 10 |
Wire Strip Length (mm) | 11.1 |
Outer Diameter (In.) | 0.22 |
Overall Length (mm) | 45.2 |
Inside Diameter (In.) | 0.13 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.38 |
Outer Diameter (mm) | 5.58 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (In.) | 45123 |
Overall Length (In.) | 1.78 |
Tongue Width (In.) | 0.42 |
Tongue Width (mm) | 10.7 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C361)
- Panduit Compression Lugs