Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCD10-10AF-L
Zoro # G0777100
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.38"
- Material Tin-Plated Copper
- Length 1.47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD10-10AF-L
- Zoro # G0777100
- UPC # 7498397216
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.38" |
Length | 1.47" |
Overall Length | 1.47 in |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.38 |
Overall Length (In.) | 1.47 |
Wire Strip Length (mm) | 11.1 |
Barrel Length (mm) | 9.7 |
Copper Code Conductor Size (AWG) | 10 |
Stud Hole Size (In.) | 0.19 |
Tongue Width (mm) | 9.7 |
Barrel Length (In.) | 0.38 |
Overall Length (mm) | 37.3 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (DS320ILW)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 100ft- Black (BS-J-SCW-100-100-BK)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- Panduit Lugs & Split Bolts