Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCD10-10A-L
Zoro # G0777161
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.38"
- Material Tin-Plated Copper
- Length 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD10-10A-L
- Zoro # G0777161
- UPC # 7498397215
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.38" |
Length | 1.69" |
Overall Length | 1.69 in |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (In.) | 45123 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (In.) | 0.38 |
Inside Diameter (mm) | 3.3 |
Inside Diameter (In.) | 0.13 |
Outer Diameter (In.) | 0.22 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Tongue Width (In.) | 0.38 |
Overall Length (mm) | 42.9 |
Outer Diameter (mm) | 5.58 |
Tongue Width (mm) | 9.7 |
Copper Code Conductor Size (AWG) | 10 |
Overall Length (In.) | 1.69 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- NOBLES/TENNANT Circuit Breaker, 25A, 250V AC (383724)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C402)
- Panduit Lugs & Split Bolts