Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCC10-14BW-L
Zoro # G0775201
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 2.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC10-14BW-L
- Zoro # G0775201
- UPC # 7498397386
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.42" |
Length | 2.06" |
Overall Length | 2.06 in |
Barrel Length (mm) | 13.5 |
Tongue Width (In.) | 0.42 |
Overall Length (In.) | 2.06 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 52.3 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 14.3 |
Copper Code Conductor Size (AWG) | 10 |
Barrel Length (In.) | 0.53 |
Tongue Width (mm) | 10.7 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1N-DC12)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C368)
- Panduit Compression Lugs