Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCC10-14AW-L
Zoro # G0775210
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC10-14AW-L
- Zoro # G0775210
- UPC # 7498397383
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.42" |
Length | 1.93" |
Overall Length | 1.93 in |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 14.3 |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 10 |
Overall Length (In.) | 1.93 |
Barrel Length (mm) | 13.5 |
Overall Length (mm) | 49 |
Inside Diameter (mm) | 3.3 |
Outer Diameter (mm) | 5.58 |
Outer Diameter (In.) | 0.22 |
Tongue Width (In.) | 0.42 |
Wire Strip Length (In.) | 45185 |
Inside Diameter (In.) | 0.13 |
Barrel Length (In.) | 0.53 |
Tongue Width (mm) | 10.7 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- Panduit Compression Lugs