Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCB10-14W-L
Zoro # G0774477
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 1.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB10-14W-L
- Zoro # G0774477
- UPC # 7498397212
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.42" |
Length | 1.31" |
Overall Length | 1.31 in |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 33.3 |
Overall Length (In.) | 1.31 |
Copper Code Conductor Size (AWG) | 10 |
Barrel Length (mm) | 13.5 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 10.7 |
Wire Strip Length (mm) | 14.3 |
Barrel Length (In.) | 0.53 |
Tongue Width (In.) | 0.42 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 Rubber Insulated Clamp 4 Clamps by X1 Tools (X1E-CON-CLA-RUB-0250x4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BH33)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- ZORO SELECT Strut Chan, 3ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 36.00)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 3/8" Post - 10-Pack (242716)
- Panduit Compression Lugs