Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCA10-56-L
Zoro # G0771360
product price: $0.83
/ea
Sold in multiples of 10 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.54"
- Material Tin-Plated Copper
- Length 1.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA10-56-L
- Zoro # G0771360
- UPC # 7498397210
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.54" |
Length | 1.28" |
Overall Length | 1.28 in |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.38 |
Overall Length (mm) | 32.5 |
Wire Strip Length (mm) | 11.1 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.54 |
Tongue Width (mm) | 13.7 |
Barrel Length (mm) | 9.7 |
Overall Length (In.) | 1.28 |
Copper Conductor Size (AWG) | #10 |
Copper Conductor Size (kcmil) | 10.4 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Silvr/Black (9001KN211)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2730 Receptacle, 30A Twist-Lock®, 3 Phase 480 V AC, NEMA L16-30R. (SE2730A)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C436)
- Panduit Lugs & Split Bolts