Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCA10-38-L
Zoro # G0771327
product price: $0.90
/ea
Sold in multiples of 9 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.56"
- Material Tin-Plated Copper
- Length 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA10-38-L
- Zoro # G0771327
- UPC # 7498397211
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.56" |
Length | 1.38" |
Overall Length | 1.38 in |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 0.38 |
Overall Length (mm) | 35.1 |
Overall Length (In.) | 1.38 |
Barrel Length (mm) | 9.7 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 10 |
Tongue Width (In.) | 0.56 |
Wire Strip Length (mm) | 11.1 |
Tongue Width (mm) | 14.2 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- RACO Electrical Box, 30.3 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (231)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- PANDUIT Copper Compression Lug, 2 Hole, #2 Awg F (LCDX2-14AF-E)
- PANDUIT Copper Compression Lug, 1 Hole, 4/0 AWG, (LCB4/0-38F-X)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- Panduit Compression Lugs