Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-10 AWG
Mfr # LCA10-10F-L
Zoro # G0771333
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.38"
- Material Tin-Plated Copper
- Length 0.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA10-10F-L
- Zoro # G0771333
- UPC # 7498344442
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.38" |
Length | 0.85" |
Overall Length | 0.85 in |
Barrel Length (In.) | 0.38 |
Stud Hole Size (In.) | 0.19 |
Wire Strip Length (In.) | 42552 |
Tongue Width (mm) | 9.7 |
Copper Code Conductor Size (AWG) | 10 |
Tongue Width (In.) | 0.38 |
Overall Length (mm) | 21.6 |
Overall Length (In.) | 0.85 |
Stud Hole Size (mm) | 4.8 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Description
Lug Compression Connector,14-10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- Panduit Lugs & Split Bolts