Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-1/0 AWG
Mfr # LAMA1/0-14-QY
Zoro # G0771053
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8 in
- Overall Length 1.47 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAMA1/0-14-QY
- Zoro # G0771053
- UPC # 7498359531
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.8 in |
Overall Length | 1.47 in |
Wire Strip Length (mm) | 16 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Barrel Length (In.) | 0.63 |
Overall Width (mm) | 15.7 |
Tongue Length (mm) | 21.3 |
Overall Height (mm) | 19.5 |
Overall Height (In.) | 0.77 |
Overall Length (mm) | 37.3 |
Tongue Length (In.) | 0.84 |
Overall Width (In.) | 0.62 |
Barrel Length (mm) | 16 |
Stud Hole Size (In.) | 44930 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Overall Length (In.) | 1.47 |
Tongue Width (In.) | 0.62 |
Wire Strip Length (In.) | 0.63 |
Tongue Width (mm) | 15.7 |
Maximum Aluminum Conductor Size (AWG) | 36526 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Description
Lug Compression Connector,14-1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A (LP2K0610BD)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-14BF-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ILSCO Copper Split Bolt Connector, Conductor 5 (IK-500-EC)
- Panduit Lugs & Split Bolts