Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-1/0 AWG
Mfr # LAM3B1/0-38-6Y
Zoro # G0771080
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9 in
- Overall Length 2.91 in
- Stud Hole Size (In.) 44993
- Number of Holes 2
- Overall Height (In.) 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM3B1/0-38-6Y
- Zoro # G0771080
- UPC # 7498359289
- Country of Origin United States
- Category Compression Lugs
Dimensions
Height | 0.9 in |
Overall Length | 2.91 in |
Stud Hole Size (In.) | 44993 |
Overall Height (In.) | 0.9 |
Overall Height (mm) | 16 |
Tongue Width (In.) | 2 |
Tongue Width (mm) | 49.3 |
Overall Length (In.) | 2.91 |
Tongue Length (mm) | 54.9 |
Tongue Length (In.) | 2.16 |
Overall Length (mm) | 74.7 |
Description
Lug Compression Connector,14-1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GPG2)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- GARDNER BENDER Staple, 18 in W Crown, Steel (MSB-1540)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- Panduit Lugs & Split Bolts