Shop All Compression Lugs
Panduit
Lug Compression Connector, 14-1/0 AWG
Mfr # LAM2A1/0-14-6Y
Zoro # G0770992
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.8 in
- Overall Length 1.47 in
- Features Halogen Free
- Application Stranded Aluminum or Copper Code Conductor
- Standards Met cULus Listed for use up to 600V & Temperature Rated to 90°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LAM2A1/0-14-6Y
- Zoro # G0770992
- Country of Origin India
- Category Compression Lugs
Dimensions
Height | 0.8 in |
Overall Length | 1.47 in |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Length (In.) | 1.48 |
Maximum Aluminum Conductor Size (AWG) | 36526 |
Overall Height (In.) | 0.77 |
Overall Length (mm) | 37.5 |
Tongue Width (mm) | 28.7 |
Overall Width (mm) | 28.7 |
Barrel Length (In.) | 0.63 |
Barrel Length (mm) | 16 |
Maximum Copper Conductor Size (AWG STR) | 36526 |
Tongue Length (mm) | 21.6 |
Tongue Length (In.) | 0.85 |
Wire Strip Length (In.) | 0.62 |
Overall Width (In.) | 1.13 |
Tongue Width (In.) | 1.13 |
Overall Height (mm) | 19.5 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (mm) | 15.7 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Description
Lug Compression Connector,14-1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JKS-3)
- MONOPRICE Plug, Modular, RJ11, 6P4C, Stranded, PK50 (7268)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- Panduit Compression Lugs