Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCDX1/0-38DF-X
Zoro # G0777721
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX1/0-38DF-X
- Zoro # G0777721
- UPC # 7498342759
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.66" |
Overall Length | 2.66 in |
Overall Length (In.) | 2.66 |
Copper Code Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 0.72 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (mm) | 21.6 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (mm) | 67.6 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 18.3 |
Tongue Width (In.) | 0.85 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 19 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRP120DF)
- HUBBELL 3 Wire Industrial Straight Blade Plug 250VAC 20A (HBL5466C)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- Panduit Lugs & Split Bolts