Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCDX1/0-38D-X
Zoro # G0777730
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX1/0-38D-X
- Zoro # G0777730
- UPC # 7498342379
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.89" |
Overall Length | 2.89 in |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 19 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (mm) | 73.4 |
Tongue Width (In.) | 0.85 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 44989 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 18.3 |
Tongue Width (mm) | 21.6 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 2.89 |
Barrel Length (In.) | 0.72 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- DEL CITY DIV OF ACTUANT Del City 2908 Vinyl Coated Loom Clamps, 1/2" Width, 1/2" Diameter, 100 per package (2908)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- Panduit Compression Lugs