Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCD1/0-38D-X
Zoro # G0777119
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 3.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1/0-38D-X
- Zoro # G0777119
- UPC # 7498338322
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 3.08" |
Overall Length | 3.08 in |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 78.2 |
Overall Length (In.) | 3.08 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 19.3 |
Wire Strip Length (In.) | 1 |
Barrel Length (mm) | 23.9 |
Tongue Width (In.) | 0.76 |
Barrel Length (In.) | 0.94 |
Wire Strip Length (mm) | 25.4 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFL)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 150 A, Reversing: No (XTCE150G00TD)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- Panduit Compression Lugs