Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCD1/0-12-X
Zoro # G0777222
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.8"
- Material Tin-Plated Copper
- Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1/0-12-X
- Zoro # G0777222
- UPC # 7498390090
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.8" |
Length | 4-1/4" |
Overall Length | 4.25 in |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1 |
Overall Length (mm) | 107.9 |
Tongue Width (mm) | 20.3 |
Overall Length (In.) | 4.25 |
Barrel Length (In.) | 0.94 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 23.9 |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.8 |
Description
Lug Compression Connector,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 20A, 600V AC, Indicating (TRS20RID)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL.380-100SP)
- IFM Prox Sensor, Inductive, 22mm, PNP, NO, QD (IIS227)
- EATON Contact Block, NC, 30mm, Clear (HT8B)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PICO Lug-6 Ga 1/4" 3Pc, #4106KT (4106KT)
- Panduit Lugs & Split Bolts