Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCCX1/0-38D-X
Zoro # G0776890
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX1/0-38D-X
- Zoro # G0776890
- UPC # 7498342574
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 3.67" |
Overall Length | 3.67 in |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 3.67 |
Barrel Length (mm) | 38.1 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 1.5 |
Tongue Width (In.) | 0.85 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.56 |
Overall Length (mm) | 93.2 |
Wire Strip Length (mm) | 40 |
Copper Code Conductor Size (AWG) | 36526 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- MURR ELEKTRONIK AMS 4-10/44-2 OPTO-COUPLER MODULE, In: 24 VDC - Out: 24 VDC / 2A, 22.5 mm, spring clamp (50015)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- Panduit Lugs & Split Bolts