Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCCX1/0-14A-X
Zoro # G0776863
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX1/0-14A-X
- Zoro # G0776863
- UPC # 7498342570
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 3.23" |
Overall Length | 3.23 in |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Copper Code Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 38.1 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 1.5 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (mm) | 82 |
Wire Strip Length (mm) | 40 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 3.23 |
Wire Strip Length (In.) | 1.56 |
Stud Hole Size (mm) | 6.4 |
Tongue Width (mm) | 21.6 |
Description
Lug Compression Connector,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- PANDUIT Cu, Mech Lug, 1h, St, #8sol, 1/0str, 5/16s (PNL-1/0-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- Panduit Compression Lugs