Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCCX1/0-12-X
Zoro # G0776811
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 4.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX1/0-12-X
- Zoro # G0776811
- UPC # 7498342577
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 4.83" |
Overall Length | 4.83 in |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Copper Code Conductor Size (AWG) | 36526 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 38.1 |
Tongue Width (mm) | 21.6 |
Overall Length (In.) | 4.83 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 1.56 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
Barrel Length (In.) | 1.5 |
Overall Length (mm) | 122.7 |
Wire Strip Length (mm) | 40 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Clear (HS357-S100-CLEAR)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- PANDUIT Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Fl, CS125-14SL-QY (CS125-14SL-QY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Copper Compression Lug, 2 Hole, #2 Awg F (LCDX2-14AF-E)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- Panduit Lugs & Split Bolts