Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCB1/0-56-X
Zoro # G0774389
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 2.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1/0-56-X
- Zoro # G0774389
- UPC # 7498390125
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 2.61" |
Overall Length | 2.61 in |
Overall Length (In.) | 2.61 |
Barrel Length (mm) | 36.6 |
Wire Strip Length (In.) | 1.5 |
Copper Code Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.76 |
Barrel Length (In.) | 1.44 |
Stud Hole Size (mm) | 7.9 |
Stud Hole Size (In.) | 45062 |
Overall Length (mm) | 66.3 |
Tongue Width (mm) | 19.3 |
Wire Strip Length (mm) | 38.1 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- WOODWARD FAB Clr Tubing Die For Wfb2, 1" OdX3" (HECWFBDT1X3)
- EATON WIRING DEVICES Plug Vinyl Yel 15A 125V (4867-BOX)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- Panduit Compression Lugs