Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCB1/0-38-X
Zoro # G0774337
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 2.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1/0-38-X
- Zoro # G0774337
- UPC # 7498390126
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 2.69" |
Overall Length | 2.69 in |
Wire Strip Length (mm) | 38.1 |
Overall Length (mm) | 68.3 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.69 |
Tongue Width (In.) | 0.76 |
Tongue Width (mm) | 19.3 |
Barrel Length (mm) | 36.6 |
Wire Strip Length (In.) | 1.5 |
Barrel Length (In.) | 1.44 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- SIEMENS LOAD CENTER HUB 1"" (ECHA100)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- Panduit Compression Lugs