Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCB1/0-12-X
Zoro # G0774352
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.8"
- Material Tin-Plated Copper
- Length 2.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1/0-12-X
- Zoro # G0774352
- UPC # 7498338239
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.8" |
Length | 2.92" |
Overall Length | 2.92 in |
Tongue Width (In.) | 0.8 |
Overall Length (In.) | 2.92 |
Overall Length (mm) | 74.2 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.44 |
Wire Strip Length (mm) | 38.1 |
Tongue Width (mm) | 20.3 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 1.5 |
Barrel Length (mm) | 36.6 |
Maximum Wire Size (AWG) | 35 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Panduit Lugs & Split Bolts