Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAX1/0-38F-X
Zoro # G0773628
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.66"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-38F-X
- Zoro # G0773628
- UPC # 7498343529
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 1.66" |
Overall Length | 1.66 in |
Wire Strip Length (mm) | 19.1 |
Barrel Length (mm) | 18.3 |
Tongue Width (In.) | 0.85 |
Overall Length (In.) | 1.66 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 21.6 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 42.2 |
Barrel Length (In.) | 0.72 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- ENM Hour Meter, Electrical, Flush Round, SS (T40A4507)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- ILSCO Copper Split Bolt Connector, Conductor (IK-250-EC)
- Panduit Lugs & Split Bolts