Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAX1/0-14F-X
Zoro # G0773698
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX1/0-14F-X
- Zoro # G0773698
- UPC # 7498343523
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 1.59" |
Overall Length | 1.59 in |
Wire Strip Length (mm) | 19.1 |
Overall Length (In.) | 1.59 |
Stud Hole Size (In.) | 44930 |
Overall Length (mm) | 40.4 |
Tongue Width (In.) | 0.85 |
Barrel Length (mm) | 18.3 |
Copper Code Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 0.72 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (mm) | 6.4 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- CHAINFLEX 20 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-05-07-100)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- Panduit Lugs & Split Bolts