Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAX1/0-14-X
Zoro # G0773600
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 1.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-14-X
- Zoro # G0773600
- UPC # 7498343521
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 1.82" |
Overall Length | 1.82 in |
Outer Diameter (mm) | 14.73 |
Barrel Length (In.) | 0.72 |
Barrel Length (mm) | 18.3 |
Tongue Width (In.) | 0.85 |
Copper Code Conductor Size (AWG) | 36526 |
Overall Length (In.) | 1.82 |
Inside Diameter (In.) | 0.45 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Inside Diameter (mm) | 11.43 |
Outer Diameter (In.) | 0.58 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 44989 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (mm) | 46.2 |
Tongue Width (mm) | 21.6 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFTRST20R)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2T-5PK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Panduit Lugs & Split Bolts