Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAX1/0-12-X
Zoro # G0773549
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1/0-12-X
- Zoro # G0773549
- UPC # 7498343530
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.14" |
Overall Length | 2.14 in |
Wire Strip Length (In.) | 44989 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Outer Diameter (In.) | 0.58 |
Barrel Length (mm) | 18.3 |
Class I Copper Flex Conductor Size (AWG) | 36526 |
Inside Diameter (In.) | 0.45 |
Outer Diameter (mm) | 14.73 |
Overall Length (mm) | 54.4 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 19.1 |
Barrel Length (In.) | 0.72 |
Class G Copper Flex Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (AWG) | 36526 |
Class H Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 2.14 |
Inside Diameter (mm) | 11.43 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBL2)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- Panduit Lugs & Split Bolts