Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAN1/0-10-X
Zoro # G0772849
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.52"
- Material Tin-Plated Copper
- Length 1.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN1/0-10-X
- Zoro # G0772849
- UPC # 7498344491
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.52" |
Length | 1.78" |
Overall Length | 1.78 in |
Overall Length (In.) | 1.78 |
Tongue Width (mm) | 13.2 |
Barrel Length (In.) | 0.94 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (In.) | 0.52 |
Barrel Length (mm) | 23.9 |
Stud Hole Size (mm) | 4.8 |
Stud Hole Size (In.) | 0.19 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 1 |
Overall Length (mm) | 45.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- LINEMASTER Airval - Classic (2E-30A2-S)
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- SEACHOICE Tinned Battery Lug, #2 25/Pack (60551)
- Panduit Compression Lugs