Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCAF1/0-38-X
Zoro # G0772307
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Flared Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF1/0-38-X
- Zoro # G0772307
- UPC # 7498355771
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.52" |
Overall Length | 2.52 in |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Barrel Length (In.) | 1.35 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 36.5 |
Overall Length (In.) | 2.52 |
Tongue Width (In.) | 0.85 |
Barrel Length (mm) | 34.3 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 64 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type CC fuse (GS1DDU3)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- GE ELECTRIC Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (6122105)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- ANCOR Heavy Duty Lugs - 3/0 Gauge Wire - 1/2" Post - 2-Pack (252717)
- Panduit Lugs & Split Bolts