Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCA1/0-38H-X
Zoro # G0771290
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1/0-38H-X
- Zoro # G0771290
- UPC # 7498355848
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 1.76" |
Overall Length | 1.76 in |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 0.94 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (In.) | 0.76 |
Overall Length (mm) | 44.7 |
Overall Length (In.) | 1.76 |
Tongue Width (mm) | 19.3 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 36526 |
Barrel Length (mm) | 23.9 |
Wire Strip Length (In.) | 1 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 240VAC (M60AAA-240VAC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (LC1D12LE7)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK72)
- Panduit Compression Lugs