Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCA1/0-14F-X
Zoro # G0771248
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA1/0-14F-X
- Zoro # G0771248
- UPC # 7498355918
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 1.45" |
Overall Length | 1.45 in |
Wire Strip Length (mm) | 25.4 |
Overall Length (mm) | 36.8 |
Stud Hole Size (mm) | 6.4 |
Overall Length (In.) | 1.45 |
Tongue Width (mm) | 19.3 |
Barrel Length (In.) | 0.94 |
Tongue Width (In.) | 0.76 |
Barrel Length (mm) | 23.9 |
Copper Code Conductor Size (AWG) | 36526 |
Wire Strip Length (In.) | 1 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- ALLEN TEL 25 Pair Cable Assembly-One Male Plug, 5 ft (25-3-PX-5-GY)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- Panduit Compression Lugs