Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCA1/0-14-X
Zoro # G0771263
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1/0-14-X
- Zoro # G0771263
- UPC # 7498390114
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 1.95" |
Overall Length | 1.95 in |
Outer Diameter (In.) | 0.52 |
Overall Length (mm) | 49.5 |
Tongue Width (mm) | 19.3 |
Outer Diameter (mm) | 0.2 |
Stud Hole Size (In.) | 44930 |
Inside Diameter (In.) | 0.39 |
Overall Length (In.) | 1.95 |
Barrel Length (mm) | 23.9 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 1 |
Barrel Length (In.) | 0.94 |
Tongue Width (In.) | 0.76 |
Wire Strip Length (mm) | 25.4 |
Inside Diameter (mm) | 9.9 |
Description
Lug Compression Connector,1/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 600V AC (EE25S3534H)
- ANCOR 22-18 Male Disconnect Fully Insulated, PK 100 (221409)
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- KABLE KONTROL Duraline Assorted Zip Ties - 100 pcs - Multicolored and Multi-size (CT388)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- Panduit Lugs & Split Bolts