Shop All Compression Lugs
Panduit
Lug Compression Connector, 1/0 AWG
Mfr # LCA1/0-12-X
Zoro # G0771239
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.8"
- Material Tin-Plated Copper
- Length 2.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA1/0-12-X
- Zoro # G0771239
- UPC # 7498390027
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.8" |
Length | 2.31" |
Overall Length | 2.31 in |
Tongue Width (mm) | 20.3 |
Wire Strip Length (In.) | 1 |
Overall Length (In.) | 2.31 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 25.4 |
Barrel Length (In.) | 0.94 |
Tongue Width (In.) | 0.8 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 23.9 |
Overall Length (mm) | 58.7 |
Copper Code Conductor Size (AWG) | 36526 |
Description
Lug Compression Connector,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- JANDORF Push Switch 2Spd 3 Term (61203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- COLEMAN CABLE Cords 12ft 14/3 SPT-3 AC/Rfrdg (3535SW3323)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Panduit Compression Lugs