Shop All Cable Supports
Panduit
Ltching Wire Clp, Adh, .50" Bdle, Nat, PK200
Mfr # LWC50-A-T
Zoro # G0420279
product price: $160.99
/pk 200, $0.80/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 1"
- Length 1.26"
- Height 0.67"
- Overall Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC50-A-T
- Zoro # G0420279
- UPC # 7498327195
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1" |
Length | 1.26" |
Height | 0.67" |
Overall Length | 1.26 in |
Overall Width (mm) | 25.4 |
Maximum Bundle Diameter (mm) | 12.7 |
Overall Height (In.) | 0.67 |
Overall Length (In.) | 1.26 |
Overall Length (mm) | 32 |
Overall Height (mm) | 17 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Width (In.) | 1 |
Description
Ltching Wire Clp,Adh,.50 In. Bdle,Nat,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- TY-RAP 7.3" L Cable Tie Aqua PK 100 (TYZ525M)
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM3S10-C)
- PANDUIT Cable Tie, Mount, Adh, 1"xi1", Wh, PK100 (ABM2S-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK200 (ABM3H-A-T)
- PANDUIT Quick-Build Peg with RER.5 pre-installed for, QB-RER.5-X, PK 10 (QB-RER.5-X)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT Harness Board Nail, 1", PK200 (HBN1-T)
- Panduit Cable Supports