Shop All Cable Supports
Panduit
Ltching Wire Clip, Adh, .25"Bdle, Nat, PK100
Mfr # LWC25-A-C
Zoro # G0415972
product price: $53.99
/pk 100, $0.54/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.45"
- Width 1"
- Horizontal Static Load Capacity (lb) 0.44
- Body Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-A-C
- Zoro # G0415972
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.45" |
Width | 1" |
Overall Width (mm) | 25.4 |
Maximum Bundle Diameter (In.) | 0.25 |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Height (mm) | 11.4 |
Overall Length (mm) | 22.4 |
Overall Length (In.) | 0.88 |
Overall Height (In.) | 0.45 |
Overall Width (In.) | 1 |
Depth | 0.88" |
Overall Length | 0.88 in |
Description
Ltching Wire Clip,Adh,.25 In.Bdle,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1152-0AB20-1FA0)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 250A, 600V AC, Non-Indicating (FLSR250)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 62.20x15.70x11.60, Lt Gra (S162526G050)
- PANDUIT Cable Tie Mount, Through Panel, PK500 (PUM-100-2S-D30)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- Panduit Cable Supports