Shop All Cable Supports
Panduit
Ltching Wire Clip, Adh, .25"Bdle, Gry, PK100
Mfr # LWC25-A-C14
Zoro # G0416794
product price: $55.19
/pk 100, $0.55/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.45"
- Width 1"
- Application Route and Secure Cords and Cables
- Horizontal Static Load Capacity (kg) 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC25-A-C14
- Zoro # G0416794
- UPC # 7498327223
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.45" |
Width | 1" |
Maximum Bundle Diameter (mm) | 6.4 |
Overall Width (mm) | 25.4 |
Overall Length (In.) | 0.88 |
Maximum Bundle Diameter (In.) | 0.25 |
Overall Height (In.) | 0.45 |
Overall Height (mm) | 11.4 |
Overall Length (mm) | 22.4 |
Overall Width (In.) | 1 |
Depth | 0.88" |
Overall Length | 0.88 in |
Description
Ltching Wire Clip,Adh,.25 In.Bdle,Gry,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR8G)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Tiemnt, .32"w, #6screw, Wrnyl, Bl, PK100 (TM1S6-C0)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie Mount, Connector Ring, PK1000 (CR4H-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- Panduit Cable Supports