Shop All Cable Supports
Panduit
Ltching Wire Clip, Adh, .19"Bdle, Nat, PK100
Mfr # LWC19-A-C
Zoro # G0424932
product price: $47.39
/pk 100, $0.47/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.39"
- Width 0.61"
- Horizontal Static Load Capacity (lb) 0.25
- Adhesive Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LWC19-A-C
- Zoro # G0424932
- UPC # 7498327198
- Country of Origin United States
- Category Cable Supports
Dimensions
Height | 0.39" |
Width | 0.61" |
Overall Length (mm) | 21.6 |
Overall Height (mm) | 9.9 |
Overall Width (mm) | 15.5 |
Maximum Bundle Diameter (mm) | 4.8 |
Maximum Bundle Diameter (In.) | 0.19 |
Overall Length (In.) | 0.85 |
Overall Width (In.) | 0.61 |
Overall Height (In.) | 0.39 |
Depth | 0.85" |
Overall Length | 0.85 in |
Description
Ltching Wire Clip,Adh,.19 In.Bdle,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 2.3 In. L (5133737)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007K)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- PANDUIT Press-On Nail Plate (P304B2)
- PANDUIT Quick-Build Grid Tile, 1' X 1', 8 per Pa (QB-TILE-GRY)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- Panduit Cable Supports