Shop All Wire Markers
Panduit
Lsrikjt, Slflm, .5" x .75"x.25"h, Wh, PK5000
Mfr # S050X075YAJ
Zoro # G0417853
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Temp. Range -65°F to 225°F
- Label Type Print-on, Self Laminating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S050X075YAJ
- Zoro # G0417853
- UPC # 7498349595
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Laser Inkjet Label |
Color | White |
Material | Polyester |
Temp. Range | -65°F to 225°F |
Label Type | Print-on, Self Laminating |
Description
The laser/ink jet self-laminating adhesive label is made of polyester and is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 13 labels per row and 169 labels per sheet. The label has a white colored print-on area 0.25" (6.4 mm) high for 18 - 14 AWG wires and a clear overlaminate. It is 0.5" wide and 0.75" long (12.7 x 19.1 mm). It comes in packages of 5000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- MUTUAL INDUSTRIES Traffic Cone with 7 lb. Plain Finish, 28, Plastic, 28 in H, 12 in L, 12 in W, Lime (M17717-28-7)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- PANDUIT ThermTrans, Non-laminated Label, Vinyl Cloth, N050X075CBT, PK 10000 (N050X075CBT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- Panduit Wire Markers