Shop All Cable Supports
Panduit
Lowprocbletiemt, Usrsuppliedadh, Nat, PK100
Mfr # AM2-C
Zoro # G0422220
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6.6
- Application Low Profile Cable Tie Mount, Used with Miniature, Intermediate, and Standard Cable Ties
- Width 1.22"
- Height 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # AM2-C
- Zoro # G0422220
- UPC # 7498358000
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 1.22" |
Height | 0.13" |
Overall Length (mm) | 31.2 |
Overall Height (In.) | 0.125 |
Overall Length (In.) | 1.22 |
Overall Width (mm) | 31.2 |
Overall Height (mm) | 3.2 |
Overall Width (In.) | 1.22 |
Depth | 1.23" |
Overall Length | 1.12 in |
Description
Lowprocbletiemt,Usrsuppliedadh,Nat,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- DAYTON Joystick Operator, 30mm, 4 Dir, Momentary (30G490)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24E)
- PANDUIT J Hook, Drop Wire, 0.75 In, PK10 (JP75DW-L20)
- PANDUIT Cble Tie Mnt, Psh Mnt, Wrbl, PK1000 (PM2H25-M0)
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- Panduit Cable Supports