Shop All Cable Clamps & Clips
Panduit
Low Voltage Retrofit Mntng Plate Bracket, Double Gang, LV-W-2G, PK 50
Mfr # LV-W-2G
Zoro # G2790456
product price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4.29 in
- Material Steel
- Width 4.3 in
- Application Retrofit Applications, Low Voltage Cabling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LV-W-2G
- Zoro # G2790456
- UPC # 7498308899
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Height | 4.29 in |
Width | 4.3 in |
Depth | 0.03 in |
Overall Length | 0.9 m |
Overall Height (mm) | 109 |
Overall Width (mm) | 109.2 |
Overall Depth (mm) | 0.8 |
Overall Depth (In.) | 0.03 |
Overall Height (In.) | 4.29 |
Overall Width (In.) | 4.3 |
Details
Color | Silver |
Material | Steel |
Application | Retrofit Applications, Low Voltage Cabling |
Product Type | Low Voltage Retrofit Mounting Bracket |
Finish/Coating | Galvanized |
Product Class | Wire Routing, Management & Protection |
Description
Low Voltage Retrofit Mounting Plate Bracket, Double Gang Box with Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- Panduit Cable Clamps & Clips