Shop All Raceway Fittings
Panduit
Low Voltage Mounting Bracket, PK25
Mfr # LV-S-1G
Zoro # G0778388
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Application New Construction Applications, Low Voltage Cabling
- Width 5.5"
- Depth 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LV-S-1G
- Zoro # G0778388
- UPC # 7498339187
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 5.5" |
Depth | 1.35 in |
Height | 4" |
Overall Length | 22.96 ft |
Overall Depth (In.) | 1.35 |
Overall Height (mm) | 101.6 |
Overall Height (In.) | 4 |
Overall Width (mm) | 140.7 |
Overall Width (In.) | 5.54 |
Overall Depth (mm) | 34.3 |
Details
Item | Low Voltage Mounting Bracket,PK25 |
Color | Silver |
Material | Steel |
Application | New Construction Applications, Low Voltage Cabling |
Product Type | Low Voltage Integral Mounting Bracket |
Finish/Coating | Galvanized |
Product Name | Low Voltage Integral Mounting Bracket, Single Gang Stud Bracket |
Product Color | Silver |
Product Class | Wire Routing, Management & Protection |
Description
Low Voltage Mounting Bracket,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/60-Tr (SCC115060210)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- PANDUIT Backfeed, Gray, PVC, Gray, Backfeeds (T70BFI)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Ld3 Low Voltage End Cap Fitting (20 Pack), 20PK (ECF3WH-E)
- PANDUIT Ldph3 / Lds3 Power Rated End Cap Fitting (10 Pack), 10PK (ECFX3WH-X)
- PANDUIT Fitting, Right Angle, Ld10, Power, Wh, PK10 (RAFX10WH-X)
- WIREMOLD Cover Removal Tool, Gray, Steel (656)
- Panduit Raceway Fittings