Shop All Wire Ducts
Panduit
Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5
Mfr # TNC75X75LG2
Zoro # G2802085
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polyphenylene Ether + High Impact Polystyrene (PPE + HIPS)
- Width 2.94 in
- Height 2.86 in
- Overall Length 6.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # TNC75X75LG2
- Zoro # G2802085
- UPC # 7498359776
- Country of Origin United States
- Category Wire Ducts
Dimensions
Width | 2.94 in |
Height | 2.86 in |
Overall Length | 6.6 ft |
Slot Width (mm) | 10 |
Slot Width (In.) | 0.39 |
Overall Width (mm) | 74.7 |
Overall Height (In.) | 2.86 |
Overall Height (mm) | 72.6 |
Overall Length (m) | 2 |
Overall Width (In.) | 2.94 |
Overall Length (ft.) | 6.6 |
Details
Color | Light Gray |
Material | Polyphenylene Ether + High Impact Polystyrene (PPE + HIPS) |
Includes | Base and Cover |
Application | (1) Type TNC Wiring Duct Routes, Protects, and Manages Electrical and Communication Cabling in Control Panels and Wire Routing Applications that Require Enhanced Material Performance for Fire Safety such as in Light Rail and Transit Systems, Commuter Buses, Data Centers, Offshore Oil and Gas Platforms, and other Environments |
Measurement System | Metric |
Product Type | Base/Cover |
Flammability Rating | UL94 V-0 |
Mount Method | DIN Mounting Holes |
Wiring Duct Type | TNC |
Wiring Duct Style | Slotted Wall Wiring Duct |
Cover Part Number | TNC75LG2 (included) |
Product Class | Wire Routing, Management & Protection |
Description
Low-Smoke, Halogen-Free Slotted Wall Wiring Duct, 75mm x 75mm, Light Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Black (Y-12-600-BK)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D (F1X4LG6)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X3WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3.12 D (G1.5X3LG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C.75WH6)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 3" x 1' (6-Pack), No Mounting Holes (FS1.5X3LG6NM)
- Panduit Wire Ducts