Shop All Identification Labels
Panduit
Lockout Tagout Label, 1/2 In. H, PK60
Mfr # PSL-CBWL
Zoro # G0269631
product price: $23.35
/pk 60, $0.39/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl cloth
- Width 4 5/6 in
- Height 1/2 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-CBWL
- Zoro # G0269631
- UPC # 074983722631
- Country of Origin Costa Rica
- Category Identification Labels
Dimensions
Width | 4 5/6 in |
Height | 1/2 in |
Details
Header | No Header |
Material | Vinyl cloth |
Standards | RoHS Compliant |
Subject Matter | Information |
Language | English |
Color | Black/Red/White |
Legend | Symbol for Do Not Throw Switch Pictogram |
Legend/Background Color | Black, Red/White |
Item | Lockout Tagout Label |
Metal Detectable | No |
Thickness | 0.004 in |
Sign Material | Vinyl Cloth |
Sign Header | No Header |
Sign Legend | Symbol for Do Not Throw Switch Pictogram |
Product Type | Lockout Tagout Label |
Description
Lockout Tagout Label, Sign Legend Symbol for Do Not Throw Switch Pictogram, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Chime Strobe, Unmarked, White (CHSWL)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- REEBOK Boots, 10, M, Brown, Plain, PR (RB8822)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- NMC Dangerous For Environment Ghs Label, Pk5, Width: 4" (GHS407AP)
- NEVS Prune Juice Label 1/2" x 1-1/2" (DIET-112)
- LABELMASTER Corrosive Label, Worded, Paper, PK50 (HML13S)
- Panduit Identification Labels