Shop All Identification Labels
Panduit
Lockout Label, 2-1/4 In. H, PK2, PVS0204C178Y
Mfr # PVS0204C178Y
Zoro # G4830506
product price: $1.55
/pk 2, $0.78/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4 1/2 in
- Height 2 1/4 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PVS0204C178Y
- Zoro # G4830506
- UPC # 074983439027
- Country of Origin Costa Rica
- Category Identification Labels
Dimensions
Width | 4 1/2 in |
Height | 2 1/4 in |
Description
Lockout Label, Sign Legend THIS DISCONNECT DOES NOT REMOVE ALL POWER ..., Sign Legend Style Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 10PK (9205P-10-DC)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M (KTAG1T22/M)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, XS (CM2000)
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 (9379KCT)
- PANDUIT Lockout Tagout Label, 1/2 In. H, PK60 (PSL-CBWL)
- PANDUIT Label Dispenser, 200, High Voltage, 1.5x1 (PLD-56)
- PANDUIT Lockout Label, 5 In. H, 3-1/2 In. W, PK5 (PVS0503N458Y)
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- PANDUIT Lockout Label, 2-1/4 In. H, PK2, PVS0204C171Y (PVS0204C171Y)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- Panduit Safety Labels